Menu Search
EATON #EHD2040

Circuit Breaker, Thermal Magnetic; 480V AC; 2P; 40A

SKU # 78667931746 Manufacturer Series: EHD
View more versions of this product
Amps: 40A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 2.75x6.00x3.37 in (70x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.