The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
GENERAL ELECTRIC #FBN26TE020RV

Circuit Breaker, Molded Case; 600/347V AC; 2P; 20A

SKU # 78316439461 Manufacturer Series: Record Plus
View more versions of this product
Amps: 20A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 2P
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 2.74x6.45x3.88 in. (69.6x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections