Menu Search
GENERAL ELECTRIC #FBN36TE100RV

Circuit Breaker, Molded Case; 600/347V AC; 3P; 100A

SKU # 78316439524 Manufacturer Series: Record Plus
Amps: 100A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 3P
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 4.11x6.45x3.88 in. (104.4x163.8x98.6 mm)
Frame Type: F100

Additional Info: With Panel Connections