Menu Search

GENERAL ELECTRIC

Circuit Breaker, Molded Case; 600/347V AC; 3P

(0 Product Options) Manufacturer Series: Record Plus
  • Type: Molded Case Circuit Breaker
  • Voltage Maximum: 600/347V AC
  • Number of Poles: 3P
  • kA IR 480V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 3P
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 4.11x6.45x3.88 in. (104.4x163.8x98.6 mm)
Frame Type: F100