Menu Search
GENERAL ELECTRIC #TEB122030WL

Circuit Breaker, Thermal Magnetic; 240V AC; 2P; 30A

SKU # 78316406857 Manufacturer Series: TEB

Compare

Maximum number of products selected.
View more versions of this product
Amps: 30A
Dimensions WxHxD: 2.75x6.31x3.38 in
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: E150, Type TEB