Menu Search
GENERAL ELECTRIC #TED114020

Circuit Breaker, Thermal Magnetic; 480V AC; 1P; 20A

SKU # 78316413171 Manufacturer Series: TED
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Frame Type: E150, Type TED
Number of Poles: 1P
kA IR 480V AC: 10
Terminals: Load Lugs