Menu Search
EATON #HMCP100R3S

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 100A

SKU # 78667909471

Compare

Maximum number of products selected.
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3
Continuous Amps: 100A
Starter Size: NEMA 3
Trip Setting Amps: 300-1000A
Motor FLA: 23 - 84.5
Terminals: Aluminum Lugs, CU/AL Wire
Dimensions WxHxD: 4.12x6.0x3.37" (105x153x86mm)
Frame Type: F-Frame Visa