Menu Search
EATON #HMCP025D0CA02

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 25A

SKU # 78667939916 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600Vac, 250Vdc
Number of Poles: 3P
Continuous Amps: 25A
Starter Size: NEMA 0
Trip Setting Amps: 40 to 60A
Terminals: Line/Load, Non-Aluminum Lugs
Frame Type: J-K Frame

Additional Info: Auxiliary Switch: 1A-1B Left Pigtail Rear