Menu Search
EATON #HMCP050K2C

Circuit Breaker, Motor Protector; 3P; 600VAC 250VDC; 50A

SKU # 78667915083 Manufacturer Series: Series C
Type: Motor Circuit Protector Breaker
Voltage Maximum: 600VAC 250VDC
Number of Poles: 3P
Continuous Amps: 50A
Starter Size: NEMA 2
Trip Setting Amps: 50 to 500A
Motor FLA: 11.5 - 42.1
Terminals: Steel Lugs, CU Wire
Dimensions WxHxD: 4.12 x 6.0 x 3.37 in (105 x 153 x 86mm)
Frame Type: J-K Frame