Menu Search
EATON #QBGFEP2015W1

QuickLag® Circuit Breaker, Ground-Fault Thermal-Magnetic; 2P; 120/240V AC; 15A

SKU # 78667901949 Manufacturer Series: QBGFT
Type: Ground-Fault Thermal-Magnetic Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 2P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Trip Rating - mA: 30 mA
Dimensions: HxWxD: 5.7 x 4.5 x 3 in.
  • Complete with ground fault equipment protection and bell alarm
  • Non-interchangeable trip unit
  • Continuous ampere rating at 40 deg C
  • Long time and instantaneous functions