Menu Search
EATON #QCGFEP2020W1

QuickLag® Circuit Breaker, Ground-Fault Thermal-Magnetic; 2P; 120/240V AC; 20A

SKU # 78667600098 Manufacturer Series: QCGFEP
Type: Ground-Fault Thermal-Magnetic Equipment Protector Breaker
Mounting: Cable-In/Cable-Out
Line Terminal: Ring
Load Terminal: Box Lug
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Trip Rating - mA: 30 mA

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one, two and three pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.