Menu Search
EATON #QB1015CAF

Cutler-Hammer® Combination Arc Fault Circuit Breaker, 15A, 160VAC, 1P

SKU # 78668551442 Manufacturer Series: Series QB
Type: Arc Fault Breaker
Mounting: Loadcenter, Bolt-On
Poles: 1P
Amps: 15A
Voltage: 160V AC
Rating - kA IR: 10kA IR
Dimensions: 6.00 in. H x 3.50 in. W x 1.50 in. D