Menu Search
EATON #BRP120GFC

Cutler-Hammer® Ground Fault Circuit Breaker, 20 A, 120/240 VAC, 1 P

SKU # 78668903123 Manufacturer Series: Series BR
Type: GFCI Circuit Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-on
Load Terminal: Plug-on
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Trip Rating - mA: 5 mA
Dimensions: LxWxH: 4 x 3-1/2 x 1 in.