Menu Search
EATON #QCR1060

QuickLag Circuit Breaker, Miniature; 1P; 120/240V AC; 60A

SKU # 78667947353 Manufacturer Series: QCR
View more versions of this product
Amps: 60A
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: Requires 1/2-in. (12.7 mm) Space