Menu Search
EATON #CH260

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 60A

SKU # 78211310187 Manufacturer Series: CH
Amps: 60A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1.5 in.