The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON #QCR2035

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 35A

SKU # 78667914436 Manufacturer Series: QCR
View more versions of this product
Amps: 35A
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.93 x 1 x 2.62 in. (100 x 25 x 67mm)

Additional Info: Rear Connected. Terminals: Standard Box Lugs for 14 - 4 AWG Wire.