Menu Search
EATON #GBH2050

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 347V AC; 50A

SKU # 62103705429 Manufacturer Series: GBH
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 50A
Voltage: 347V AC
Rating - kA IR: 10
Dimensions: HxWxD: 4 x 2.63 in. (101.6 x 66.7mm)