Menu Search
EATON #BJ2200

Circuit Breaker, Thermal Magnetic Main; 2P; 120/240V AC; 200A

SKU # 78667636720 Manufacturer Series: BR
Type: Thermal Magnetic Main Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.

Additional Info: For Replacement Purposes Only