Menu Search
EATON #QCD2015

Cutler-Hammer® Miniature Circuit Breaker, 15A, 120/240 VAC, 2P

SKU # 78667913587 Manufacturer Series: QUICKLAG QCD
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: 35 mm Din Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: 6.00 in. H x 3.75 in. W x 2.75 in. D