Menu Search
ABB INSTALLATION PRODUCTS #S202-C32

Thomas and BettsĀ® Circuit Breaker, Thermal Magnetic; 480Y/277V AC; 32A

SKU # 66201917389 Manufacturer Series: S200
RoHS Compliant
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Amps: 32A
Voltage: 480Y/277V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 35.0x88.0x69.0mm

Additional Info: Current limiting