Menu Search
EATON #FAZ-D20/1-NA-SP

Breaker, Miniature Circuit; DIN Rail; 10-20X; 277/480 VAC; 1P; 20A

SKU # 01508163673

Compare

Maximum number of products selected.
Type: Miniature Circuit Breaker
Poles: 1
Amps: 20A
Trip Range: D Curve, 10-20X
Voltage: 277/480V AC
Rating - kA IR: 10 kAIC
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.71 x 1.0 x 3.0 in.

Designed for use in branch service applications.

Additional Info: UL 489. Single packaging.