Menu Search
WEIDMUELLER #9926252015

Circuit Breaker, Supplementary Hydraulic Magnetic; 240V AC; 15A

SKU # 62683598779 Manufacturer Series: 9926
Type: Supplementary Hydraulic Magnetic Breaker
Poles: 2P
Amps: 15A
Voltage: 240V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw