Menu Search
WEIDMUELLER #9926251910

Circuit Breaker, Supplementary Hydraulic Magnetic; 80V DC; 10A

SKU # 62683502123 Manufacturer Series: 9926
Type: Supplementary Hydraulic Magnetic Breaker
Poles: 1P
Amps: 10A
Voltage: 80V DC
Rating - kA IR: 5
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw