Menu Search
WEIDMUELLER #9101803500

Circuit Breaker, Thermal Magnetic; 250V AC 65V DC; 5A

SKU # 62683580682 Manufacturer Series: CB4200
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 5A
Voltage: 250V AC, 65V DC
Actuator Style: Button
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.5x53x80mm