Menu Search
EATON #SLDN600

Breaker LD,LDB,HLD,LDC

SKU # 78667925721 Manufacturer Series: Series C L-Frame
Enclosure Type: Breaker
Breaker Type: LD,LDB,HLD,LDC
Breaker Amps: 300-600
NEMA Class: 1
Mounting: Surface
Material Type: Steel

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - LD,LDB,HLD,LDC; Breaker Amps - 300-600; NEMA Class - 1; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C L-Frame