Menu Search
EATON #SJDN250

Breaker/Switch JD,JDB,HJD,JDC

SKU # 78667925719 Manufacturer Series: Series C J-Frame
Enclosure Type: Breaker/Switch
Breaker Type: JD, JDB, HJD, JDC
Breaker Amps: 125-250
Switch Types: DS48U, 125-200A
NEMA Class: 1
Mounting: Surface
Material Type: Steel

Circuit Breaker Enclosures: Enclosure Type - Breaker/Switch; Breaker Type - JD,JDB,HJD,JDC; Breaker Amps - 125-250; Switch Types - DS48U, 125-200A; NEMA Class - 1; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C J-Frame