Menu Search
EATON #HM1R24

F Frame Breaker Disconnect Operating Mechanism

SKU # 78667916506 Manufacturer Series: Type C Rotary
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/​Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: F Frame Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: 24 in.

Additional Info: Handle Color: Black