Menu Search
EATON #C361ND2

Flange Mount Disconnect Switch 600VAC/250VDC 60A

SKU # 78211356608 Manufacturer Series: C361N
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 60A
Fuse Provision: Non-Fusible
Rod Depth: 7 - 16 in.
Handle Enclosure Type: NEMA 4
Handle Mtg-Position: Right-Hand Flange
Terminals: CU/AL

Type C361 disconnect switches are suitable for installation in control enclosures having a right hand flange. Fusible disconnect switches will accept R fuses as standard.

Additional Info: Dimension: 19.19 x 11.5 x 9.88 in., Handle Length: 4 in., Operating Mechanism with Handle