Menu Search
EATON #T0-3-8048/EZ

Rotary Cam Switch, 20 A, 690 VAC, External, Handle

SKU # 01508036489

Compare

Maximum number of products selected.
Switch Type: Rotary Cam Switch
Operator: Handle
Operator Position: External
Voltage: 690V AC
Amps: 20A
Mounting: Center
Terminals: 18 to 14 AWG Sol