Menu Search
ABB INSTALLATION PRODUCTS #EOT32U3P4-P

Disconnect Switch, 40 A, 3P, 600 VAC, Non-Fusible

SKU # 66201944494
Type: Disconnect Switch
Operator: Rotary Handle
Enclosure Application: NEMA 4X
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 40 A
Mounting: Panel
Terminals: Screw Clamp