Menu Search
ABB #OT16F3S

Disconnect Switch, 20 A, 3 P, 600 VAC, Non-Fusible

SKU # 88861401331 Manufacturer Series: Series OT
Type: Disconnect Switch
Operator: Selector Handle and Shaft
Operator Included: Included
Operator Position: Thru-Door
Enclosure Application: IP20
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600V AC
Cont. Amps: 20 A
Mounting: Base
Terminals: Screw
Terminal Conductor Size: 0.75 to 10 sq. mm
Terminal Conductor Type: CU