Menu Search
EATON #R9C3100U

Rotary Disconnect Switch, 100A, 3P, 690VAC

SKU # 78668540293 Manufacturer Series: R9
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Enclosure Application: IEC
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 690V AC
Cont. Amps: 100A
Mounting: DIN Rail

R9 Series non-fusible 30-800A manual operated multi-pole disconnect switches use double break contacts per pole that ensure complete isolation of the fuse when the switch is in the OFF position. When installed with fuses, they provide protection for low voltage electrical installations against short circuit and overload.