Menu Search
EATON #P1-25/EA/SVB/HI11

Rotary Disconnect Switch, 25A, 690VAC, 3P, Rotary Handle, Fusible, Flush Mounting

SKU # 01508091080
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Enclosure Application: NEMA 3R, 12
Fuse Provision: Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 25A
Fuse Clip Amps: 25A
Mounting: Flush
Terminals: Screw

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Not Included; Enclosure Application - NEMA 3R, 12; Fuse Provision - Fusible; Poles - 3; Voltage - 690V AC; Cont. Amps - 25A; Fuse Clip Amps - 25A; Mounting - Flush; Terminals - Screw; Additional Information - Dimensions: 5.5x3.0x3.0 in.

Additional Info: Dimensions: 5.5x3.0x3.0 in.