Menu Search
EATON #R4H3030FJ

Rotary Disconnect Switch 600V AC 30A 3P

SKU # 78668540875
Type: Rotary Disconnect Switch
Operator Included: Not Included
Fuse Provision: Fusible Class J
Poles: 3
Voltage: 600V AC
Cont. Amps: 30A
Mounting: DIN Rail

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator Included - Not Included; Fuse Provision - Fusible Class J; Poles - 3; Voltage - 600V AC; Cont. Amps - 30A; Mounting - DIN Rail