Menu Search
EATON #R5A3030U

Rotary Disconnect Switch Rotary Handle 30A 3P

SKU # 78668540287 Manufacturer Series: R5
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Poles: 3
Cont. Amps: 30A
Mounting: Base or DIN Rail

Additional Info: A-Frame