Menu Search
EATON #R9E3400U

Rotary Disconnect Switch Rotary Handle 400A 3P

SKU # 78668540840 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Direct/External
Fuse Provision: Non-Fusible
Poles: 3
Cont. Amps: 400A

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Not Included; Operator Position - Direct/External; Fuse Provision - Non-Fusible; Poles - 3; Cont. Amps - 400A; Additional Information - E-Frame; Manufacturer Series - R9

Additional Info: E-Frame