Menu Search
EATON #R5B3060U

Rotary Disconnect Switch Rotary Handle 60A 3P

SKU # 78668540289 Manufacturer Series: R5
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Direct/External
Fuse Provision: Non-Fusible
Poles: 3
Cont. Amps: 60A
Mounting: Base or DIN Rail

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Not Included; Operator Position - Direct/External; Fuse Provision - Non-Fusible; Poles - 3; Cont. Amps - 60A; Mounting - Base or DIN Rail; Manufacturer Series - R5