Menu Search
EATON #R9M3400FJ

Rotary Disconnect Switch Rotary Handle 690V DC 400A 3P

SKU # 78668540882
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Position: Front and Right-Side
Fuse Provision: Fusible Class J
Poles: 3P
Voltage: 690V DC
Cont. Amps: 400A
Fuse Clip Amps: 20A
Mounting: Door
Terminals: Line-Load

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Position - Front and Right-Side; Fuse Provision - Fusible Class J; Poles - 3; Voltage - 690V DC; Cont. Amps - 400A; Fuse Clip Amps - 20A; Mounting - Door; Terminals - Line-Load