Menu Search
ENTRELEC #OT100F3

Rotary Disconnect Switch Rotary Handle 600/250V AC/DC 100A 3P

SKU # 80432541587 Manufacturer Series: OT
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 1, 3R, 12
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600/250V AC/DC
Cont. Amps: 100A
Fuse Clip Amps: 115A
Mounting: Base or DIN Rail
Terminals: Line-Load
Terminal Conductor Size: 8-1/0
Terminal Conductor Type: Cu