Menu Search
ENTRELEC #OS30FAJ12P

Rotary Disconnect Switch Rotary Handle 690V AC 32A 3P

SKU # 80432564990
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 1, 3R, 12
Fuse Provision: Fusible
Poles: 3P
Voltage: 690V AC
Cont. Amps: 32A
Mounting: Front

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - External; Enclosure Application - NEMA 1, 3R, 12; Fuse Provision - Fusible; Poles - 3; Voltage - 690V AC; Cont. Amps - 32A; Mounting - Front