Menu Search
SCHNEIDER #GS1DU3

Square Dâ„¢ Disconnect Switch, 30A, 3P, 600V AC, Fusible, External

SKU # 42047599050 Manufacturer Series: Series GS
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Position: External
Enclosure Application: IEC IP20
Fuse Provision: Fusible
Poles: 3P
Voltage: 600V AC
Cont. Amps: 30A
Fuse Clip Amps: 30A
Mounting: Rail, Plate
Terminals: Lugs Ring

SQD GS1DU3 FUSESWITCH