Menu Search
EATON #SHR0N4XHV

Cutler-Hammer® Rotary Disconnect Handle, Selector, NEMA 4, 4X

SKU # 78668540369
Type: Rotary Disconnect Mechanism
Used On: R9
Breaker Size: H Frame 30A
Handle Shape/​Style: Selector
NEMA: NEMA 4, 4X
Color: Red/Yellow
Defeater: Defeatable