Menu Search
EATON #SHB0N4X

Rotary Disconnect Mechanism Handle

SKU # 78668540359
Type: Rotary Disconnect Mechanism
Switch Size: 16-80 Amp
Handle Shape/​Style: Selector
NEMA: 4,4X
Color: Black
Defeater: Defeatable

Disconnect Switch Handles: Type - Rotary Disconnect Mechanism; Switch Size - 16-80 Amp; Handle Shape/Style - Selector; NEMA - 4,4X; Color - Black; Defeater - Defeatable; Additional Information - Handle Size: SH0

Additional Info: Handle Size: SH0