Menu Search
EATON #PHB2N4XF

Rotary Disconnect Switch Handle R9 Series

SKU # 78668540844 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Switch Size: 60-400 Amp
Breaker Size: K, L, M-Frame
Handle Shape/​Style: Pistol
NEMA: 4,4X
Mounting: Door
Color: Black
Marking: Off/On
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 60-400 Amp; Breaker Size - K, L, M-Frame; Handle Shape/Style - Pistol; NEMA - 4,4X; Mounting - Door ; Color - Black; Marking - Off/On; Defeater - Defeatable; Locking - Padlockable; Additional Information - Handle Type: PH2; Manufacturer Series - R9

Additional Info: Handle Type: PH2