Menu Search
EATON #NZM1-XTVDV-0-NA

Rotary Handle, NEMA 4X,12, Door Mount, Black, 125A Breaker, Rotary Handle

SKU # 01508100575 Manufacturer Series: NZM
Type: Rotary Disconnect Switch
Used On: MCCB
Breaker Size: 125A
Handle Shape/​Style: Rotary
NEMA: 4X, 12
Mounting: Door
Color: Black
Marking: Off/On
Defeater: Defeatable
Locking: Padlockable (3 max)

Additional Info: IEC: IP66