Menu Search
EATON #SF400PH5X5

PH1 Rotary Disconnect Switch Shaft Extension R5/R9 Series Series

SKU # 78668540888 Manufacturer Series: R5/R9 Series
RoHS Compliant
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Pistol
Switch Size: 30 Amp
Breaker Size: H-Frame
Length: 15.7mm
Used On: PH1

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Pistol; Switch Size - 30 Amp; Breaker Size - H-Frame; Length - 15.70mm; Used On - PH1; Additional Information - Shaft Size: 5x5 mm; Manufacturer Series - R5/R9 Series

Additional Info: Shaft Size: 5x5 mm