Menu Search
EATON #4HD364W

Crouse-Hinds Safety Switch, Fusible, 250 VDC, 600 VAC, 200 A

SKU # 62258805473
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600 VAC
Rating - Volts DC: 250 VDC
Number of Poles: 3P
Rating - Amps: 200 A
Rating - Horsepower: 50 Hp at 480/600 VAC 1 PH, 125 Hp at 480 VAC 3 PH, 150 Hp at 600 VAC 3 PH
Enclosure Rating: NEMA 4X
Enclosure Construction: 316 Stainless Steel
Enclosure Size: HxWxD: 35.38 x 16.95 x 11.63 in.