Menu Search
EATON #4HD361

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 30A

SKU # 62258805353 Manufacturer Series: HD
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 15HP/480V, 20HP/600V
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel