Menu Search
EATON #1HD366

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 600A

SKU # 62258805196
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Rating - Amps: 600
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel