Menu Search
EATON #1HD328N

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 1200A

SKU # 62258805178

Compare

Maximum number of products selected.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 1200
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 70.31x 40.00x 19.94 in. (1786x1016x507 mm)